Skip to Main Content
customer-service Help
Milwaukee

Cordless Site Light, w/Battery, 1000 lm

Milwaukee Cordless Site Light, w/Battery, 1000 lm 2144-20, 48-11-1828
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$363.39
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Job Site Light
  • Lumens: 1000
See full product details
This item ships free.
Total: $363.39

Milwaukee #2144-20, 48-11-1828 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Job Site Light
  • Lumens: 1000
  • Voltage: 18.0 V
  • Light Output Mode: High / Medium / Low
  • Lamp Type: Led
  • Focus: Flood
  • Series: M18TM
  • Use With Battery Mfr. No.: 48-11-1890
  • Included Charger: No
  • Charger Replacement: 23Y581
  • Replacement Lamps: No
  • Special Features: High Impact Polycarbonate Lens
  • Lamp Life: 18 hr
  • Tool Weight: 4.37 lb
  • Standards: UL listed
  • Number of Batteries: 0
  • Switch Type: Push button
  • Corded/Cordless: Cordless
  • Green Environmental Attribute: Product is Rechargeable
  • Max. Height: 10 3/8 in
  • Base Style: Floor Stand with Handle, Hook
  • Corded/Banded: Cordless
  • Water Penetration Rating: IP54
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Job Site Light, Voltage 18.0, Battery Included, Lamp Type LED, 1000 Lumens, Focus Flood, Light Output Mode High / Medium / Low, Series M18(TM), Use With Battery Mfr. No. 48-11-1890, Base Style Hook, Floor Stand with Handle, Water Penetration Rating IP54, Number of Batteries 0, Lamp Life 18 hr, Replacement Lamps No, Switch Type Push Button, Special Features High Impact Polycarbonate Lens, Max. Height 10-3/8 in, Tool Weight 4.37 lb, Standards UL Listed, Cordless, No, 23Y581

Reviews of Milwaukee #2144-20, 48-11-1828