Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cordless Table Saw Kit, 18.0V, w/Battery

  • Zoro #: G7638071
  • Mfr #: 2736-21HD, 48-11-1812

$1,019.99

  • Cutting Capacity Rip Left: 12"
  • Battery Pack Replacement: 481Z42
  • Depth of Cut @ 45 Deg.: 1-3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Milwaukee #2736-21HD, 48-11-1812 Specifications

  • Zoro #: G7638071
  • Mfr #: 2736-21HD, 48-11-1812
Cutting Capacity Rip Left: 12" Battery Pack Replacement: 481Z42
Depth of Cut @ 45 Deg.: 1-3/4" Voltage: 18V
Material: Steel Charger Replacement: 45LD79
Battery Included: 481Z42 Arbor Size: 5/8"
Battery Capacity: 12.0Ah Blade Dia.: 8-1/4"
Included Charger: 45LD79 Table Surface w/Extension: 22-1/2" x 20"
Brushless Motor: Yes Number of Batteries: 1
Overall Width: 22-1/2" Corded/Banded: Cordless
Includes: Blade, Guard, Miter Gauge, Riving Knife, Push Stick, Wrench Overall Depth: 17-1/2"
Exhaust Port Size: 2-1/2" Series: M18 FuelTM
Blade Tilt: 47 Degrees Left, -3 Degrees Right Item: Cordless Table Saw Kit
Overall Height: 12" Depth of Cut @ 90 Deg.: 2-1/2"
Cordless Tool Battery Type: Li-Ion Cutting Capacity Rip Right: 24-1/2"
No Load RPM: 5800 Corded/Cordless: Cordless
Country of Origin (subject to change): China

Description

Table saws are ideal for ripping and cutting long planks or oversized sheets of wood. Take a look at the features for this Cordless Table Saw Kit : VOLTAGE: 18V, INCLUDES: Blade, Guard, Miter Gauge, Riving Knife, Push Stick, Wrench, CORDED/BANDED: Cordless

Reviews of Milwaukee #2736-21HD, 48-11-1812