- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saws
- /
- Table Saws & Tile Saws
- /
- Cordless Cordless Table Saw Kit 8 1/4 in Blade Dia., 24-1/2 in
Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
Cordless Cordless Table Saw Kit 8 1/4 in Blade Dia., 24-1/2 in (Discontinued)
Mfr # 2736-21HD, 48-11-1812
Zoro # G7651767
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 8 1/4 in
- Max. Cut Width Right of Blade 24 1/2 in
- Voltage 18V DC
- Bevel Angle Range 3 Degrees Left to 47 Degrees Right
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
2736-21HD, 48-11-1812
-
Zoro #
G7651767
- UPC # 045242504435
- Country of Origin China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 8 1/4 in |
Max. Cut Width Right of Blade | 24 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/2 in |
Max. Cutting Depth @ 45 Deg. | 1 3/4 in |
Overall Width | 22 1/2 in |
Depth of Cut @ 90 Deg. | 2-1/2" |
Overall Depth | 17-1/2" |
Depth of Cut @ 45 Deg. | 1-3/4" |
Exhaust Port Size | 2 1/2 in |
Overall Height | 12 in |
Arbor Size | 5/8 in |
Table Width | 22 1/2 in |
Max. Cut Width Left of Blade | 12 in |
Table Length | 17 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Table Saw Kit |
Voltage | 18V DC |
Bevel Angle Range | 3 Degrees Left to 47 Degrees Right |
Max. Blade Speed | 6,300 RPM |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (2) Batteries |
Battery Pack Replacement | 481Z42 |
Material | Steel |
Charger Replacement | 45LD79 |
Series | M18 FUELâ„¢ |
Cordless Tool Battery Type | Li-Ion |
Number of Batteries | 1 |
Table Surface w/Extension | 22 1/2 in x 20 in |
Included Charger | 45LD79 |
Battery Included | 481Z42 |
Corded/Banded | Cordless |
Cutting Capacity Rip Right | 24-1/2" |
Battery Capacity | 12 Ah |
No Load RPM | 5800 |
Includes | Blade, Guard, Miter Gauge, Riving Knife, Push Stick, Wrench |
Cutting Capacity Rip Left | 12" |
Blade Tilt | 47 Degrees Left, -3 Degrees Right |
Corded/Cordless | Cordless |
Brushless Motor | Yes |
Battery Series | M18 |
Variable Speed | No |
Table Saw Type | Portable |
Wireless Tool Tracking | Yes |
Charger Included | Yes |
Power Source | Cordless |
Stand Type | None |
Arbor Shape | Round |
Stand Included | No |
Description
Cordless Table Saw Kit, Battery Included, Voltage 18V DC, Blade Dia. 8 1/4 in, Arbor Size 5/8 in, No Load RPM 5800, Blade Tilt 47 Degrees Left, -3 Degrees Right, Depth of Cut @ 90 Deg. 2-1/2 In., Depth of Cut @ 45 Deg. 1-3/4 In., Cordless Tool Battery Type Li-Ion, Battery Capacity 12 Ah, Cutting Capacity Rip Left 12 In., Cutting Capacity Rip Right 24-1/2 In., Brushless Motor Yes, Table Surface w/Extension 22 1/2 in x 20 in, Number of Batteries 1, M18 FUEL(TM) Series, Battery Included 481Z42