Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M12™ 12V 3/8"-to-1" Cordless Copper Tubing Cutter (Bare Tool)

  • Zoro #: G2128533
  • Mfr #: 2471-20

$128.93

  • No Load RPM: 500
  • Tool Length: 14"
  • Includes: Tool Only
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Milwaukee #2471-20 Specifications

  • Zoro #: G2128533
  • Mfr #: 2471-20
No Load RPM: 500 Tool Length: 14"
Includes: Tool Only Voltage: 12V
Corded/Cordless: Cordless Cutting Capacity OD: 1/2" to 1-1/8"
Features: Water Resistant Head, Auto Locking Mechanism, Auto Adjustment, and Battery Fuel Gauge Battery Included: No
Item: Cordless Tube Cutter Corded/Banded: Cordless
Battery Included / Bare Tool: Bare Tool Application: Copper Tubing
Options Included: Bare Tool Series: M12™
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Tube Cutter, Bare Tool, Voltage 12.0, Cutting Capacity OD 1/2 In. to 1-1/8 In., 500 No Load RPM, Application Copper Tubing, Battery Included No, Tool Length 14 In., Features Water Resistant Head, Auto Locking Mechanism, Auto Adjustment, and Battery Fuel Gauge, Includes Tool Only

Reviews of Milwaukee #2471-20