Skip to Main Content
customer-service Help

Cordless Tube Cutter Kit, 12.0V

  • Zoro #: G4612892
  • Mfr #: 2470-21, 48-11-2460
Milwaukee Cordless Tube Cutter Kit, 12.0V 2470-21, 48-11-2460
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$410.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Tube Cutter Kit
  • Battery Included / Bare Tool: Extra Battery Bundle
See full product details
This item ships free.

Milwaukee #2470-21, 48-11-2460 Specifications

  • Zoro #: G4612892
  • Mfr #: 2470-21, 48-11-2460
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Tube Cutter Kit
  • Battery Included / Bare Tool: Extra Battery Bundle
  • Voltage: 12V
  • Cutting Capacity OD: 2 3/8 in
  • No Load RPM: 5
  • Includes: Blade, Carrying Case
  • Application: Plastic, Rubber, Vinyl Tubing and Hose
  • Cordless Tool Battery Type: Li-Ion
  • Series: M12™
  • Corded/Cordless: Cordless
  • Battery Included: 2XKZ6, 49JV08
  • Charger Replacement: 2XKZ7
  • Tool Length: 14-1/2 in
  • Features: Stainless Steel Blade, Quick Blade Return, Easy Blade Change, 3 Second Cut Time, and Battery Fuel Gauge
  • Battery Capacity: 6.0Ah, 1.5Ah
  • Green Environmental Attribute: Product is Rechargeable
  • Battery Pack Replacement: 2XKZ6, 49JV08
  • Included Charger: 2XKZ7
  • Options Included: Pipe Shear + 2-Battery Bundle
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Tube Cutter Kit, Battery Included, Voltage 12.0, Cutting Capacity OD 2 3/8 in, 5 No Load RPM, Application Plastic, Rubber, Vinyl Tubing and Hose, Cordless Tool Battery Type Li-Ion, Series M12(TM), Battery Included 2XKZ6, 49JV08, Battery Pack Replacement 2XKZ6, 49JV08, Battery Capacity 6.0Ah, 1.5Ah, Tool Length 14-1/2 in, Features Stainless Steel Blade, Quick Blade Return, Easy Blade Change, 3 Second Cut Time, and Battery Fuel Gauge, Includes Blade, Carrying Case

Reviews of Milwaukee #2470-21, 48-11-2460