Skip to Main Content
customer-service Help

Cordless Tube Cutter Kit, 12.0V, No Load RPM: 500

  • Zoro #: G4612874
  • Mfr #: 2471-21, 48-11-2460
Milwaukee Cordless Tube Cutter Kit,  12.0V,  No Load RPM: 500 2471-21, 48-11-2460
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$295.06
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Tube Cutter Kit
  • Battery Included / Bare Tool: Extra Battery Bundle
See full product details
This item ships free.

Milwaukee #2471-21, 48-11-2460 Specifications

  • Zoro #: G4612874
  • Mfr #: 2471-21, 48-11-2460
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Tube Cutter Kit
  • Battery Included / Bare Tool: Extra Battery Bundle
  • Voltage: 12V
  • Cutting Capacity OD: 1/2 in to 1 1/8 in
  • Includes: Copper Cutter Blade Set, Carrying Case
  • No Load RPM: 500
  • Application: Copper Tubing
  • Cordless Tool Battery Type: Li-Ion
  • Series: M12™
  • Corded/Cordless: Cordless
  • Tool Length: 14 in
  • Green Environmental Attribute: Product is Rechargeable
  • Battery Pack Replacement: 2XKZ6, 49JV08
  • Battery Included: 2XKZ6, 49JV08
  • Features: Water Resistant Head, Auto Locking Mechanism, Auto Adjustment, and Battery Fuel Gauge
  • Battery Capacity: 6.0Ah, 1.5Ah
  • Charger Replacement: 2XKZ7
  • Included Charger: 2XKZ7
  • Options Included: Tubing Cutter + 2-Battery Bundle
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Tube Cutter Kit, Battery Included, Voltage 12.0, Cutting Capacity OD 1/2 in to 1 1/8 in, 500 No Load RPM, Application Copper Tubing, Cordless Tool Battery Type Li-Ion, Series M12(TM), Battery Included 2XKZ6, 49JV08, Battery Pack Replacement 2XKZ6, 49JV08, Battery Capacity 6.0Ah, 1.5Ah, Tool Length 14 in, Features Water Resistant Head, Auto Locking Mechanism, Auto Adjustment, and Battery Fuel Gauge, Includes Copper Cutter Blade Set, Carrying Case

Reviews of Milwaukee #2471-21, 48-11-2460