Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

M12, Redlithium, Cordless Tube Cutter Kit, 12V

MILWAUKEE | Zoro #: G0928803 | Mfr #: 2471-21

$ 169.00 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Features: Water Resistant Head, Auto Locking Mechanism, Auto Adjustment, and Battery Fuel Gauge
  • Corded/Banded: Cordless
  • No Load RPM: 500
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Milwaukee #2471-21 Specifications

Zoro #: G0928803 Mfr #: 2471-21
Features: Water Resistant Head, Auto Locking Mechanism, Auto Adjustment, and Battery Fuel Gauge Corded/Banded: Cordless
No Load RPM: 500 Tool Length: 14"
Cutting Capacity OD: 1/2" to 1-1/8" Battery Included: 2XKZ6
Voltage: 12.0 Battery Included / Bare Tool: Battery Included
Application: Copper Tubing Item: Cordless Tube Cutter Kit
Includes: Copper Cutter Blade Set, Battery, Charger, and Carrying Case Battery Capacity: 1.5Ah
Battery Pack Replacement: 2XKZ6 Cordless Tool Battery Type: Li-Ion
Country of Origin (subject to change): China

Description

Be sure to find the right cordless tube and pipe cutter for your job, and don’t forget to take a look at the battery’s power, charge time, and capacity for those longer endeavors. Take a look at the features for Milwaukee Cordless Tube Cutter Kit. Voltage: 12.0, Includes: Copper Cutter Blade Set, Battery, Charger, and Carrying Case.

Restrictions and Compliance

Hazardous material

Reviews