Skip to Main Content
customer-service Help

Cordless Work Light, LED, 350 lm

  • Zoro #: G3741702
  • Mfr #: 2119-22
Milwaukee Cordless Work Light, LED, 350 lm 2119-22
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$229.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Work Light
  • Lamp Type: LED
See full product details
This item ships free.

Milwaukee #2119-22 Specifications

  • Zoro #: G3741702
  • Mfr #: 2119-22
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Work Light
  • Lamp Type: LED
  • Voltage: 4.0 V
  • Lumens: 350 lm
  • Use With Battery Mfr. No.: 48-11-2130
  • Switch Type: Push Button
  • Tool Weight: 0.6 lb
  • Special Features: Fits Any Universal Hot Stick, 40 ft Impact Resistant
  • Standards: UL Listed
  • Corded/Cordless: Cordless
  • Includes: 12V DC Vehicle Plug, 2 ft Heavy Duty Cord, 2.1A Wall Plug, REDLITHIUM(TM) USB Charger
  • Number of Batteries: 2
  • Included Charger: 437V34
  • Water Penetration Rating: IP67
  • Lamp Life: 50,000 hr
  • Focus: Fixed
  • Replacement Lamps: No
  • Base Style: Clamp or Hook
  • Series: Standard
  • Light Output Mode: High / Low
  • Charger Replacement: 437V34
  • Tool Length: 7 13/32 in
  • Green Environmental Attribute: Product is Rechargeable
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Faster & Easier Fuse Cutouts. The NEW MILWAUKEE® REDLITHIUM™ USB Utility Hot Stick Light sets a new standard for inline hot stick lighting. The power utility hot stick light has two separate LED lights providing users with 350 lumens of halo lighting. Adjustable output levels give linemen the ability to light the fuse for up to 8 hours off one full battery charge. The LED hot stick light is built to survive in the toughest conditions and features a high impact aluminum body and IP67 rating for waterproof and dustproof protection. The Utility Hot Stick Light is backed by a 5-yr tool warranty, and a limited lifetime LED warranty.

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2119-22