Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordlss Rtry Hmr Drill Kit, 12V W/Add Bat

  • Zoro #: G2605248
  • Mfr #: 7DF51
$453.16
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Milwaukee #7DF51 Specifications

  • Zoro #: G2605248
  • Mfr #: 7DF51
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
  • Voltage: 12.0 V
  • No Load RPM: 0 to 800
  • Blows per Minute: 0 to 5350
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 3.0 Ah
  • Core Bit Capacity: 1/2 in
  • Solid Bit Capacity: 1/2 in
  • Battery Included / Bare Tool: Battery Included
  • Brushless Motor: No
  • Corded/Cordless: Cordless
  • Capacity in Concrete: 1/2 in
  • Tool Length: 9 in
  • Features: Electro Pneumatic Mechanism, LED Light
  • Tool Weight: 3.9 lb
  • Cordless Rotary Hammer Drill Product Grouping: Cordless Rotary Hammer Kits
  • Corded/Banded: Cordless
  • Battery Pack Replacement: 38D764
  • Handle Type: D-Handle
  • Includes: Cordless Rotary Hammer Drill Kit (34K740), Additional Battery (38D764)
  • Stop Rotation: No
  • Battery Included: 38D764
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 12.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, 0 to 5350 Blows per Minute, 0 to 800 No Load RPM, Brushless Motor No, Stop Rotation No, 1/2 in Capacity in Concrete, 1/2 in Solid Bit Capacity, 1/2 in Core Bit Capacity, Battery Included 38D764, Battery Pack Replacement 38D764, Handle Type D-Handle, Features Electro Pneumatic Mechanism, LED Light, Tool Length 9 in

Reviews of Milwaukee #7DF51