Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Core Bit, Dry, 15 in. L, 1 Size

  • Zoro #: G1836497
  • Mfr #: 48-17-1010
$93.13
  • Promotion Restriction: Not eligible for promotion
  • Drilling Length (In.): 15
  • Overall Length: 15 in
See full product details
This item ships free.

Milwaukee #48-17-1010 Specifications

  • Zoro #: G1836497
  • Mfr #: 48-17-1010
Promotion Restriction: Not eligible for promotion Drilling Length (In.): 15
Overall Length: 15 in Wet or Dry Application: Wet
Bit Dia.: 1 in Application: Pre-Stressed Cured Concrete
Drilling Depth: 15 in Item: Core Bit
Size (In.): 1 For Use With: Diamond Core Rig
Thread Size: 5/8-11 Core Bit Cutter Material: Diamond
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Core Bit, Core Bit Cutter Material Diamond, Bit Dia. 1 in, Drilling Depth 15 in, Overall Length 15 in, Thread Size 5/8-11, Wet or Dry Application Wet, Application Pre-Stressed Cured Concrete, For Use With Diamond Core Rig

Reviews of Milwaukee #48-17-1010