Coring Rig Motor, Clutch, 120VAC, 20.0A, 14"

MILWAUKEE| Zoro #: G2332443| Mfr #: 4004-20

$838.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Clutch Protection, Built-in Water Swivel
Corded/Cordless: Corded
Amps: 20.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332443 Mfr #: 4004-20
Features: Clutch Protection, Built-in Water SwivelCorded/Cordless: Corded
Amps: 20.0Voltage: 120VAC
Motor HP: 4.8Tool Weight: 24.0 lb.
Item: Diamond Coring Rig MotorIncludes: Open End Wrench, Water Control Valve, Water Hose Adapter
No Load RPM: 300/600Core Bit Cap Concrete: 14"
Country of Origin (subject to change): China

Description

Diamond Core Motor 2 Speed, with Clutch, 20 Amp, 300/600 RPM

Reviews