Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M18™ 18V Cordless Odd-Angle/Small-Space Oscillating Multi-Tool Kit (2 3.0Ah Batteries + Soft Case Bundle))

  • Zoro #: G6188847
  • Mfr #: 2626-22

$330.60

  • Corded/Banded: Cordless
  • Handle Type: Ergonomic
  • Battery Included: (2) 2PYZ8
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Milwaukee #2626-22 Specifications

  • Zoro #: G6188847
  • Mfr #: 2626-22
Corded/Banded: Cordless Handle Type: Ergonomic
Battery Included: (2) 2PYZ8 Corded/Cordless: Cordless
Cordless Tool Battery Type: Li-Ion Battery Pack Replacement: 2PYZ8
Tool Weight: 3.55 lb. Battery Included / Bare Tool: (2) 3.0Ah Battery + Soft Case Bundle
Includes: (2) Batteries, Multi-Voltage Charger, Adapter, (5) Assorted Sanding Sheets, Sanding Pad, Wood Cutting Blade, Contractor Bag Battery Capacity: 3.0Ah
Tool Length: 13-1/4" Voltage: 18V
Features: Tool Free Blade Change, Constant Power Technology, LED Light, Ergonomics Item: Oscillating Multi-Tool Kit
Orbits per Minute: 11,000 to 18,000 Series: M18™
Options Included: (2) 3.0Ah Battery + Soft Case Bundle Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Oscillating Multi-Tool Kit, Battery Included, Voltage 18.0, 11,000 to 18,000 Orbits per Minute, Cordless Tool Battery Type Li-Ion, Battery Included (2) 2PYZ8, Battery Pack Replacement 2PYZ8, Battery Capacity 3.0Ah, Features Tool Free Blade Change, Constant Power Technology, LED Light, Ergonomics, Handle Type Ergonomic, Tool Length 13-1/4 In., Tool Weight 3.55 lb., Includes (2) Batteries, Multi-Voltage Charger, Adapter, (5) Assorted Sanding Sheets, Sanding Pad, Wood Cutting Blade, Contractor Bag

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2626-22