Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Deep Cut Portable Band Saw, 11.0A

  • Zoro #: G4172621
  • Mfr #: 6232-21

$299.00

Details
  • Features: Durable Metal Construction, High Visibilty Cut Line, LED Sight Light, Variable Speed Dial, Rubber Bumpers
  • Handle Type: Muli-Grip T-Handle
  • Includes: Carrying Case
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #6232-21 Specifications

  • Zoro #: G4172621
  • Mfr #: 6232-21
Features: Durable Metal Construction, High Visibilty Cut Line, LED Sight Light, Variable Speed Dial, Rubber Bumpers Handle Type: Muli-Grip T-Handle
Includes: Carrying Case Amps @ 120V: 11.0
Blade Size: 44-7/8" x 1/2" x 0.020" Voltage: 120
Speeds: Variable Drive Type: Direct, Clutched Gear System
Round Capacity: 5" Standards: UL
Surface Ft. per Min. Low: 0 Material: Durable Metal Construction, Rubber Bumpers
Item: Deep Cut Portable Band Saw Rectangle Capacity: 5" x 5"
Hz: 60 Tool Length: 21"
Surface Ft. per Min. High: 380 Corded/Banded: Corded
Tool Weight: 14.75 lb. Country of Origin (subject to change): China

Description

For shop owners and project enthusiasts who cut materials regularly, a permanent floor model band saw is your best bet, along with the latest band saws and accessories we have to offer. Take a look at the features for Milwaukee Deep Cut Portable Band Saw. Voltage: 120.

Reviews of Milwaukee #6232-21