Milwaukee Tool
Diamond Coring Large Base Stand
- Zoro #: G4937606
- Mfr #: 4130
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Coring Drill Base
- Corded/Cordless: Corded
- Column Dia.: 2-1/2 in x 2-1/2 in
- Corded/Banded: Corded
- Tool Weight: 82.5 lb
- Column Height: 47 in
- Features: 45 Degree Max Tilt, Adjustable, Bubble Level, Cast Aluminum Base With Four Leveling Screws, Four Speed Wheel Feed Control, Jackscrew, Motor Mount Cradle, Tilting 2-1/2 In X 43-1/2 In Steel Column
$1,026.24
Subtotal: $1,026.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #4130 Specifications
- Zoro #: G4937606
- Mfr #: 4130
- UPC #: 045242009602
- Promotion Restriction: Not eligible for promotion
- Item: Coring Drill Base
- Corded/Cordless: Corded
- Column Dia.: 2-1/2 in x 2-1/2 in
- Corded/Banded: Corded
- Tool Weight: 82.5 lb
- Column Height: 47 in
- Features: 45 Degree Max Tilt, Adjustable, Bubble Level, Cast Aluminum Base With Four Leveling Screws, Four Speed Wheel Feed Control, Jackscrew, Motor Mount Cradle, Tilting 2-1/2 In X 43-1/2 In Steel Column
- Adjustable Angle: No
- Base Width: 13 in
- Application: Coring
- Column Size: 2 1/2 in
- Base Length: 10 1/2 in
- Core Drill Type: Base
- Compatible with Grainger Part Number: 1Y044
- Mount Type: Leveling Screws
- Compatible with Manufacturer Part Number: 4096
- Relative Base Size: Large
- Country of Origin (subject to change): United States
Description
Coring Drill Base, Mount Type Leveling Screws, Compatible with Grainger Part Number 1Y044, Compatible with Manufacturer Part Number 4096, Column Size 2 1/2 in, Base Length 10 1/2 in, Base Width 13 in
Reviews of Milwaukee Tool #4130
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL Diamond Coring Motor 450/900 RPM, 20 Amp w/Shear Pin 4094
- MILWAUKEE TOOL Diamond Coring Motor, 300/600 RPM, 20 Amp w/Shear Pin 4079
- MILWAUKEE TOOL Water Hose 8 ft. 49-18-0055
- MILWAUKEE TOOL Diamond Coring Rig w/Small Base Stand, Vac-U-Rig Kit, Meter Box 4115-22
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand MXF301-2CXS
- MILWAUKEE TOOL Water Collect Ring Assembly 48-70-0060
- CS UNITEC Wet or Dry Core Drill, 2-spd, 4in D max ETN 2001 P
- MK DIAMOND PRODUCTS Combination Tilt Drill Stand, 4.8HP, 20A 158645
- PARAGON DIAMOND TOOLS 5/8-11 Female to 1-1/4''-7 Male Adapter AD-58-125
- MILWAUKEE TOOL Diamond Coring Rig w/Large Base Stand, Vac-U-Rig Kit and Meter Box 4136
- MK DIAMOND PRODUCTS Anchor Drill Stand, 4.8 HP, 20A 167325
- Milwaukee Tool Power Drills