Skip to Main Content
customer-service Help
Milwaukee

Diamond Coring Rig w/Large Base Stand, Vac-U-Rig Kit, Meter Box

Milwaukee Diamond Coring Rig w/Large Base Stand,  Vac-U-Rig Kit,  Meter Box 4120-22
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,237.53
  • Promotion Restriction: Not eligible for promotion
  • Item: Diamond Coring Rig
  • Motor HP: 4 4/5 hp
See full product details
This item ships free.
Total: $2,237.53

Milwaukee #4120-22 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Diamond Coring Rig
  • Motor HP: 4 4/5 hp
  • Amps: 20.0 A
  • No Load RPM: 450/900
  • Core Bit Cap Concrete: 10 in
  • Overall Height: 43 1/2 in
  • Corded/Cordless: Corded
  • Column Dia.: 2-1/2 in x 2-1/2 in
  • Tool Weight: 137.8 lb
  • Voltage: 120V AC
  • Corded/Banded: Corded
  • Includes: 4096 Diamond Coring Rig Motor, Meter Box, Small Base Stand, Vac-u-rig Kit
  • Features: Large Cast Aluminum Base With Four Leveling Screws, Rear Mounted Rack And Pinion Feed
  • Column Height: 43 1/2 in
  • Application: Drilling with Stability
  • Column Diameter: 2 1/2 in
  • Phase: Single-Phase
  • Spindle Screw Size: 1 1/4 in
  • Current: 20 A
  • Speed Setting: Variable Speed
  • Relative Base Size: Large
  • Number of Pieces: 6
  • Spindle Thread Size: 1 1/4"-7
  • Series: Contractor
  • Spindle Decimal Equivalent Screw Size: 1.25 in
  • Minimum Core Bit Compatibility: 2 in
  • Plug Type: L5-20P
  • Power Source: Corded
  • Nominal Voltage: 115V AC
  • Adjustable Angle: No
  • Core Drill Type: Core Drill Rig
  • Coring Capacity in Concrete: 10 in
  • Reversible: Yes
  • Overload Protection Clutch: Yes
  • Maximum Core Bit Compatibility: 10 in
  • Anti-Kickback Clutch Type: Mechanical
  • Maximum Spindle Speed: 900 RPM
  • Angle-to-Surface: 90 Degrees
  • Horsepower: 4.8 hp
  • Minimum Spindle Speed: 450 RPM
  • Maximum Speed: 900 RPM
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This contractor series large base stand features a cast aluminum base with 4 leveling screws for fast accurate leveling adjustment. The durable precision-ground 2-1/2 in. steel column is 43-1/2 in. high and has a universal motor adapter plate. The reversible feed handle helps the operator use the unit from either side. Model 4120-22 comes with model 4096 coring motor, Vac-U-Rig® kit as well as a meter box. The Vac-U-Rig® assembly uses a vacuum pump to apply suction to a large pad mounted on the bottom of the rig. This aids in stability when coring holes.

Reviews of Milwaukee #4120-22