Skip to Main Content
customer-service Help
Milwaukee

Diamond Segmented Cutting Blade

Milwaukee Diamond Segmented Cutting Blade 49-93-7125
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$86.89
  • Promotion Restriction: Not eligible for promotion
  • Item: Diamond Segmented Cutting Blade
  • Blade Material: Diamond
See full product details
This item ships free.
Total: $86.89

Milwaukee #49-93-7125 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Diamond Segmented Cutting Blade
  • Blade Material: Diamond
  • Arbor Size: 7/8 in
  • Diamond Knockout: No
  • For Use With Saw Type: Handheld Concrete Saw, Walk-Behind Concrete Saw
  • Blade Dia.: 9 in
  • Arbor Shape: Round
  • For Use On Concrete Type: Green, Reinforced
  • Cutting Type: Wet/Dry
  • Materials Cut: Asphalt, Concrete, Stone
  • Blade Thickness: 0.625 in
  • Rim Type: Segmented/Turbo
  • Primary Material Application: General Purpose Concrete
  • Grade: Good
  • Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

The MILWAUKEE® 9 in. Diamond Universal Blades are designed to the highest standards, only using quality diamonds. This blade is ideal for a wide range of cutting applications, including reinforced-concrete, concrete, brick, block, green concrete, asphalt, stone and granite. The segmented rim diamond blades operate at a maximum RPM of 6,790 and are designed for both wet and dry cutting.

Reviews of Milwaukee #49-93-7125