Milwaukee Tool
2-1/2 in. Diamond Ultra Dry Core Bit
Mfr # 48-17-0125
Zoro # G7827304
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 2 1/2 in
- Drilling Depth 13 in
- Overall Length 15 3/4 in
Explore More Products
- MILWAUKEE TOOL 3 in. Diamond Ultra Dry Core Bit 48-17-0130
- MILWAUKEE TOOL 6 in. Diamond Ultra Dry Core Bit 48-17-0160
- MILWAUKEE TOOL 4 in. Diamond Ultra Dry Core Bit 48-17-0140
- MILWAUKEE TOOL 5 in. Diamond Ultra Wet Core Bit 48-17-5050
- MILWAUKEE TOOL SDS+ CORE 1-9/16"X2" 48-20-5215
- MILWAUKEE TOOL 3-1/2" Diamond Premium Wet Core Bit 48-17-3035
- MILWAUKEE TOOL 12 in. Diamond Ultra Wet Core Bit 48-17-5120
- MILWAUKEE TOOL BIT 3THICK WALL CORE ML48-20-5145
- MILWAUKEE TOOL 4-1/4" Diamond Wet Core Bit 48-17-2042
- PARAGON DIAMOND TOOLS 8" Zig-Zag Turbo Wet Core Bit CBWZZ8
- BOSCH SDS Max Core Bit W/Shank, 2 In, 22 L HC8515
- Milwaukee Tool Drill Bits