Milwaukee

Drill and Drive Set -95 PC

Milwaukee Drill and Drive Set -95 PC 48-89-1561
Hover or click to zoom Tap to zoom
$49.97
  • Promotion Restriction: Not eligible for promotion
  • Shank Size: 1/4"
  • Application: Screwdriving, Drilling and Fastening
See full product details
Orders over $75 ship free.

Total: $49.97

Milwaukee #48-89-1561 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Shank Size: 1/4"
  • Application: Screwdriving, Drilling and Fastening
  • Includes: (1) 5/64 in Black Oxide Drill Bit, (1) 5/32 in Black Oxide Drill Bit, (1) 7/64 in Black Oxide Drill Bit, (1) 1/16 in Thunderbolt Black Oxide Drill Bit, (1) 1/8 in Thunderbolt Black Oxide Drill Bit, (1) 3/16 in Thunderbolt Black Oxide Drill Bit, (1) 1/4 in Thunderbolt Black Oxide Drill Bit, (1) 3/32 in Thunderbolt Black Oxide Drill Bit, (2) Hex Bit 1 in 1/16 in, (2) Hex Bit 1 in 1/4 in, (2) Hex Bit 1 in 3/16 in, (1) Hex Bit 1 in 5/32 in, (1) Hex Bit 1 in 9/64 in, (2) Hex Bit 1 in 1/8 in, (2) Hex Bit 1 in 3/32 in, (2) Hex Bit 1 in 5/64 in, (2) Hex Bit 1 in 7/64 in, (3) Phillips Bit 1 in P1, (10) Phillips Bit 1 in P2, (4) Phillips Bit 1 in P3, (3) Phillips Bit 1 in PR2 , (1) Phillips Bit 2 in P2, (1) Pozidrive Bit 1 in PZ2, (1) Pozidrive Bit 1 in PZ3, (2) Slotted Bit #4, (2) Slotted Bit #6, (2) Slotted Bit #8, (2) Slotted Bit #10, (1) Slotted Bit #12, (1) Slotted 2 in Bit #8, (3) Square Bit 1 in SQ1, (8) Square Bit 1 in SQ2, (3) Square Bit 1 in SQ3, (1) Square Bit 2 in SQ2, (2) TORX(R) Bit 1 in T10, (2) TORX(R) Bit 1 in T15, (3) TORX(R) Bit 1 in T20, (3) TORX(R) Bit 1 in T25, (2) TORX(R) Bit 1 in T27, (2) TORX(R) Bit 1 in T30, (2) TORX(R) Bit 1 in T40, (2) TORX(R) Bit 1 in T9, (1) TORX(R) Bit 2 in T20, (1) TORX(R) Bit 2 in T25, (1) 1/4 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver, (1) Magnetic Drive Guide
  • Number of Pieces: 95
  • Impact Rated: No
  • Fastening Tool Item: Drill and Driver Bit Set
  • No. of Pieces: 95
  • Item: Drill and Driver Bit Set
  • Application - Tools: Power
  • Hex Shank Size: 1/4 in
  • Fastening Tool Material: Steel
  • Country of Origin (subject to change): China

Description

If you are looking for a versatile drill and driver bit set, the Milwaukee 48-89-1561 Drill and Drive Set is just what you need. It contains a selection of fastening tools that will help to make your project easier. This kit comes with 95 pieces that include both screwdriver bits and drill bits. Each bit has a hex shank size of 1/4 in., while the shank size is 1/4". Made from steel, these fastening tools are engineered to meet the demands of the job. The kit also includes two power tools for drilling and driving screws. If you are looking for quality screwdriver bits, then this kit is definitely worth considering.

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #48-89-1561