Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Drill Bit, 1/4 in., Black Oxide

  • Zoro #: G7514875
  • Mfr #: 48-89-2722

$1.83

Details
  • Features: 135 Degrees Split Point, 3-Flat Secure Grip Shank, Thunderbolt(R) Web, Parabolic Flute
  • Material: HSS
  • Item: Pilot Point Drill Bit
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #48-89-2722 Specifications

  • Zoro #: G7514875
  • Mfr #: 48-89-2722
Features: 135 Degrees Split Point, 3-Flat Secure Grip Shank, Thunderbolt(R) Web, Parabolic Flute Material: HSS
Item: Pilot Point Drill Bit Drill Bit Size: 1/4"
Finish: black oxide Drilling Depth: 2-3/4"
Decimal Size: 0.2500" Overall Length: 4"
Country of Origin (subject to change): China

Description

Pilot point drill bits are available as individual bits or in a drill bit set. Take a look at the features for Milwaukee Pilot Point Drill Bit. Material: HSS, Drill Bit Size: 1/4", Overall Length: 4".

Technical Guides

Reviews of Milwaukee #48-89-2722