Milwaukee Tool

Drill Kit, Cordless, 1700 RPM, 12V DC

Milwaukee Tool Drill Kit, Cordless, 1700 RPM, 12V DC 2503-20, 48-11-2420
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V DC
  • Number of Batteries: 1
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: (1) 2.0 Ah
  • Brushless Motor: Yes
  • Series: M12 FUEL
  • No Load RPM: 0 to 450/0 to 1700
See full product details
$250.47

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Milwaukee Tool #2503-20, 48-11-2420 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V DC
  • Number of Batteries: 1
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: (1) 2.0 Ah
  • Brushless Motor: Yes
  • Series: M12 FUEL
  • No Load RPM: 0 to 450/0 to 1700
  • Item: Drill
  • Chuck Size: 1/2 in
  • Tool Length: 6-39/64 in
  • Chuck: Keyless
  • Max. Power: Not Specified
  • Green Environmental Attribute: Product is Rechargeable
  • Corded/Cordless: Cordless
  • Battery Pack Replacement: 2XKZ6, 4PKY2, 38D763, 49JV07, 38D764, 49JV08, Mfr. No. 48-11-2420
  • Charger Replacement: 2XKZ7
  • Includes: (1) Belt Clip
  • Max. Torque: 132 in-lb
  • Included Charger: No
  • Tool Weight: 2.3 lb
  • Transmission: 2-Speed
  • Battery Included: Mfr. No. 48-11-2420
  • Handle Type: Pistol Grip
  • Clutch Style: Electronic
  • Chuck Material: Metal
  • Min. Torque: 18 in-lb
  • Wireless Tool Tracking: No
  • Variable Speed: Yes
  • Overall Height: 7 3/4 in
  • Switch Type: Trigger
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery
  • Battery Model No.: Mfr. No. 48-11-2401, Mfr. No. 48-11-2440
  • Overall Width: 2 1/8 in
  • Number of Speed Settings: 2
  • Torque Range: 18 in-lb to 132 in-lb
  • Throttle Type: Trigger
  • Number of Clutch Settings: 17
  • Number of Batteries Included: 1
  • Reversible: Yes
  • Power Source: Cordless
  • Drill Chuck Type: Keyless
  • Overall Length: 6 5/8 in
  • Battery Series: M12
  • Min. Speed: 450 RPM
  • Max. Speed: 1,700 RPM
  • Charger Included: No
  • Cordless Drill Class: Subcompact Premium
  • Built-In Light: Yes
  • Charger Model: Mfr. No. 48-59-2401
  • Maximum Speed: 1,700 RPM
  • Minimum Speed: 450 RPM
  • Minimum Torque: 18 in-lb
  • Battery Model Number: Mfr. No. 48-11-2401, Mfr. No. 48-11-2440
  • Max Speed: 1,700 RPM
  • Country of Origin (subject to change): Multiple

Description

Drill, Voltage 12V DC, Battery Included, Battery Capacity (1) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 1, M12 FUEL Series, No Load RPM 0 to 450/0 to 1700, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 132 in-lb, Battery Included Mfr. No. 48-11-2420, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 2XKZ6, 4PKY2, 38D763, 49JV07, 38D764, 49JV08, Mfr. No. 48-11-2420, Chuck Keyless

Reviews of Milwaukee Tool #2503-20, 48-11-2420

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.