- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Drills
- /
- M18 FUEL™ SUPER HAWG™ Cordless 1/2" Right Angle Drill Kit
Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
M18 FUEL™ SUPER HAWG™ Cordless 1/2" Right Angle Drill Kit (Discontinued)
Mfr # 2809-22
Zoro # G5738915
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 5.0 Ah
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
2809-22
-
Zoro #
G5738915
- UPC # 045242540068
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2" Keyed Chuck |
Tool Length | 20 1/2 in |
Overall Height | 8 1/2 in |
Overall Length | 4 1/2 in |
Overall Width | 21 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V DC |
Number of Batteries | 2 |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | (2) 5.0 Ah |
Brushless Motor | Yes |
Series | M18 FUEL(TM) |
No Load RPM | 0 to 1550 |
Item | Drill Kit |
Green Environmental Attribute | Product is Rechargeable |
Features | Brushless Motor |
Included Charger | 45LD79 |
Battery Pack Replacement | 45LD78 |
Handle Type | Joist and Stud Right Angle |
Tool Weight | 12.5 lb |
Charger Replacement | 45LD79 |
Max. Power | Not Specified |
Corded/Cordless | Cordless |
Battery Included | 45LD78 |
Max. Torque | Not Specified |
Includes | (1) Belt Clip, (1) Bit Holder, (1) Side Handle |
Clutch Style | Mechanical |
Number of Speed Settings | 2 |
Number of Batteries Included | 2 |
Built-In Light | Yes |
Charger Included | Yes |
Charger Model | Mfr. No. 48-59-1812 |
Reversible | Yes |
Power Source | Cordless |
Min. Speed | 550 RPM |
Max. Speed | 1,500 RPM |
Battery Model No. | Mfr. No. 48-11-1862 |
Throttle Type | Trigger |
Chuck Material | Metal |
Drill Chuck Type | Keyed |
Battery Series | M18 REDLITHIUM |
Variable Speed | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Wireless Tool Tracking | No |
Drilling Capacity in Steel | 1/2 in |
Drilling Capacity in Wood | 1 1/2 in |
Battery Model Number | Mfr. No. 48-11-1862 |
Minimum Speed | 550 RPM |
Maximum Speed | 1,500 RPM |
Max Speed | 1,500 RPM |
Description
Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (2) 5.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M18 FUEL(TM) Series, No Load RPM 0 to 1550, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque Not Specified, Battery Included 45LD78, Clutch Style Mechanical, Handle Type Joist and Stud Right Angle, Battery Pack Replacement 45LD78, Tool Length 20 1/2 in, Tool Weight 12.5 lb, Includes (1) Belt Clip, (1) Bit Holder, (1) Side Handle
- Hazardous material