Milwaukee Tool

Driver Bit Set - 42 PC 


$28.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Shank Size 1/4"
  • Material Steel
  • Application Screwdriving and Fastening
  • Includes (1) Hex Bit 1 in 1/4 in, (1) Hex Bit 1 in 3/16 in, (1) Phillips Bit 1 in P1, (6) Phillips Bit 1 in P2, (2) Phillips Bit 1 in P3, (2) Phillips Bit 1 in PR2 , (1) Phillips Bit 2 in P2, (1) Phillips Bit 2 in P3, (1) Phillips Bit 3.5 in P2, (1) Slotted Bit #6, (1) Slotted Bit #8, (1) Slotted Bit #10, (1) Slotted 2 in Bit #8, (1) Slotted 2 in Bit #10, (2) Square Bit 1 in SQ1, (6) Square Bit 1 in SQ2, (1) Square Bit 1 in SQ3, (1) Square Bit 2 in SQ2, (1) Square Bit 2 in SQ3, (1) Square Bit 3.5 in SQ2, (1) TORX(R) Bit 1 in T10, (1) TORX(R) Bit 1 in T15, (1) TORX(R) Bit 1 in T20, (1) TORX(R) Bit 1 in T25, (1) TORX(R) Bit 1 in T30, (1) TORX(R) Bit 2 in T15, (1) TORX(R) Bit 2 in T20, (1) TORX(R) Bit 2 in T25, (1) Magnetic Drive Guide
See all product information