Milwaukee Tool
Medium Drop Head Attachment w/ RUST GUARD Plating
Mfr # 48-53-2787
Zoro # G2477349
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Size 5 in
- For Use With Drain Cleaning Machines
- size 5"
Explore More Products
- MILWAUKEE TOOL Cable Container for M18 FUEL Sewer Sectional Machine 47-53-2871
- MILWAUKEE TOOL M18 Drum Machine Kit with 3/8 in. Cable​ 2817A-21
- MILWAUKEE TOOL 5/8 in. x 7-1/2 ft. All-Purpose Open Wind Sectional Cable 48-53-2680
- MILWAUKEE TOOL Drop Head Straight Auger for 5/8 in. Sectional Cable 48-53-3812
- MILWAUKEE TOOL 15/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit 48-13-7709
- MILWAUKEE TOOL 5/16" x 50' Inner Core Bulb Head Cable w/ RUST GUARD Plating 48-53-2674
- MILWAUKEE TOOL 2 in. Opening Tool for 7/8 in. Sectional Cable 48-53-3827
- MILWAUKEE TOOL 15/16 in. x 22 in. SHOCKWAVE Lineman's Fiberglass Drill Bit 48-13-7809
- MILWAUKEE TOOL Straight Auger For 7/8" Sectional Cable 48-53-3830
- MILWAUKEE TOOL 1/4 in. x 25 ft. Drop Head Replacement Drain Cleaning Cable 48-53-2578
- COBRA PRODUCTS 15 ft. L Pistol Grip Drum Auger 86150
- Milwaukee Tool Drain Cleaning Equipment