- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Fastening Tools
- /
- Electric Screwdrivers
- /
- Drywall Screwdriver
Milwaukee
Drywall Screwdriver
- Zoro #: G3029756
- Mfr #: 6742-20
Tap to zoom
Hover or click to zoom
$103.95
- Promotion Restriction: Not eligible for promotion
- Driver and Wrench Product Grouping: Electric Screwguns
- Autofeed: No
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $103.95
Milwaukee #6742-20 Specifications
- Zoro #: G3029756
- Mfr #: 6742-20
- Promotion Restriction: Not eligible for promotion
- Driver and Wrench Product Grouping: Electric Screwguns
- Autofeed: No
- Clutch Type: Adjustable Positive
- Max. Torque: Not Rated
- No Load RPM: 0 to 4000
- Voltage: 120V AC
- Corded/Cordless: Corded
- Handle Type: Pistol Grip
- Tool Voltage: 120VAC
- Tool Length: 12 3/4 in
- Chuck Size: 1/4 in
- Tool Weight: 3.5 lb
- Cord: 10 ft 2 Conductor
- Corded/Banded: Corded
- Tool Clutch: Adjustable Positive
- Bearing Type: Ball and Roller
- Features: All Metal Gear Box, Ramp Off Depth Locator
- Includes: (1) Belt Clip
- Item: Screw Gun
- Application: Deck/Subfloor Installation, Drywall, Self Drilling Fasteners In Steel
- Tool Speed Control: Variable
- Shank Size: 1/4"
- Control Module Required: None
- Amps: 6.5 A
- Overall Length: 12 1/8 in
- Duty: General Duty
- Power Source: Corded
- Throttle Type: Trigger
- Variable Speed: Yes
- Housing Material: Plastic
- Drive Size: 1/4 in
- Cord Length: 10 ft
- Drive Configuration: Straight
- Controller Input Voltage: 120V AC
- Free Speed: 4,000 RPM
- Trigger Lock: No
- Screwdriver Type: Drywall Screw Gun
- Hex Bit: 1/4 in
- Brushless Motor: No
- Handle Material: Plastic
- Torque Range: Not Specified
- Current: 6.5 A
- Country of Origin (subject to change): China
Description
The speed and control you need to maximize productivity on drywall jobs. With a powerful 6.5 amp motor and variable-speed control, the drywall screwdriver is your tool of choice for drywall and framing applications. The ramp-off depth locator provides easy, no-slip depth adjustments for consistent driving, while the ergonomic, tactile grip and two-finger trigger enhance your comfort and balance. The all-metal gear case and diaphragm are designed for high durability. Use the removable belt clip with bit storage for increased portability and convenience on the jobsite.
Reviews of Milwaukee #6742-20
Explore more
- MILWAUKEE Metal Fastening Adjustable Clutch Screwdriver 6780-20
- HAKKO/CHP Brsh Electric Direct Plug-In Screwdriver AT-3681
- INGERSOLL RAND Production Screwdriver, Adjustable Torque ES70P
- DEWALT 5,300 rpm High Speed VSR Drywall Screwgun DW255
- MAKITA 2,500 RPM Screwdriver FS2500
- SENCO Elec Scrwdrvr Cd 2500Rpm 6X0002N
- HAKKO/CHP Brshlss Electric Screwdriver, Pwr Supply AT-6800BC
- DEWALT 4,000 RPM VSR Drywall Screwdriver w/ 50 ft. Cord DW272W
- Milwaukee Electric Screwdrivers