Electric Drill, 1/2In, 115 to 450 rpm, 7.0A

MILWAUKEE |Zoro #: G0654805|Mfr #: 1663-20

$365.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0654805 Mfr #: 1663-20
Chuck Size: 1/2"Gear Train: Triple
Drill Chuck Type: KeyedIncludes: Top and Back Handle
Features: 3-Conductor, Quik-Lok, Dial Speed ControlItem: Electric Drill
No Load RPM: 115 to 450Tool Length: 12-1/4"
Handle Style: SpadeCord Length: 8 ft.
Reversible: YesAmps: 7.0
Voltage: 120VACSwitch Type: Trigger
Speed Type: VariableCountry of Origin (subject to change): China

Product Description

Electric Drill, Handle Style Spade, Chuck Size 1/2 In., No Load RPM 115 to 450, 7.0 Amps, Voltage 120VAC, Drill Chuck Type Keyed, Tool Length 12-1/4 In., Tool Weight 11.9 lb., Gear Train Triple, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft., Features 3-Conductor, Quik-Lok, Dial Speed Control, Includes Top and Back Handle

Product Reviews

Save 15% when you sign up for Z-mail.