Skip to Main Content
customer-service Help
Milwaukee Electric Tool Corp.

Milwaukee M18 FUEL™ Cordless D-Handle Jig Saw (Tool Only), 2737-20

Milwaukee Electric Tool Corp. Milwaukee M18 FUEL™ Cordless D-Handle Jig Saw (Tool Only),  2737-20 2737-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$372.70
  • Country of Origin (subject to change): Australia
See full product details
Out of Stock
Total: $372.70

Milwaukee Electric Tool Corp. #2737-20 Specifications

  • Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

MILWAUKEE M18 FUEL™ CORDLESS D-HANDLE JIG SAW (TOOL ONLY), 2737-20 THE M18™ FUEL™ D-HANDLE JIG SAW COMBINES POWER, BLADE SPEED AND PRECISION, TO PROVIDE THE HIGHEST QUALITY CUTS IN A WIDE VARIETY OF MATERIALS. THE M18™ FUEL™ D-HANDLE JIG SAW LEVERAGES THE POWERSTATE BRUSHLESS MOTOR AND REDLINK PLUS™ INTELLIGENCE TO PROVIDE HIGHER BLADE SPEED THAN CORDED JIG SAWS AT 3500 STROKES PER MINUTE FOR CLEAN CONTROLLED CUTS WITH MINIMIZED CHIPPING OR BUCKING. LEVERAGING THE M18™ REDLITHIUM™ XC5.0 BATTERY THE M18™ FUEL™ D-HANDLE JIG SAW PROVIDES UP TO 105 LINEAR FEET OF CUTTING IN 3/4 IN. LAMINATED PARTICLE BOARD, DELIVERING ALL DAY PRODUCTIVITY WITH LESS TRIPS TO THE CHARGER. THE SAW FEATURES TOOL-LESS BLADE CHANGE, TOOL FREE BEVEL ADJUST WITH PIN-DETENTS AT 0°; 15°; 30°; AND 45° AS WELL AS AN LED LIGHT AND ON/OFF BLOWER TO KEEP THE CUT LINE VISIBLE WHILE CUTTING. FEATURES:
    HIGHER BLADE SPEED THAN CORDED JIG SAWS FOR CLEAN CONTROLLED CUTS POWER TO CUT HARD MATERIALS INCLUDING HARDWOODS AND METALS PART OF THE M18™ SYSTEM, FEATURING OVER 150+ TOOLS POWERSTATE BRUSHLESS MOTOR: INCREASED SPM AND THE POWER TO CUT HARD MATERIALS, INCLUDING HARDWOODS AND METALS REDLINK™ PLUS INTELLIGENCE: THE MOST ADVANCED SYSTEM OF CORDLESS POWER TOOL ELECTRONICS; PROVIDES OPTIMIZED PERFORMANCE AND OVERLOAD PROTECTION USING TOTAL SYSTEM COMMUNICATION BETWEEN TOOL, BATTERY AND CHARGER REDLITHIUM™ BATTERY TECHNOLOGY: SUPERIOR PACK CONSTRUCTION, ELECTRONICS AND PERFORMANCE DELIVER MORE WORK PER CHARGE AND MORE WORK OVER PACK LIFE THAN NAY BATTERY ON THE MARKET 4 POSITION ORBITAL CUTTING PROVIDES VERSATILITY FOR APPLICATION SPECIFIC CUTTING TOOL FREE SHOE BEVEL WITH POSITIVE STOPS ALLOWS FOR QUICK AND ACCURATE SHOE ADJUSTMENT WITH PIN-DETENTS AT 0°, 15°, 30° AND 45° VARIABLE SPEED TRIGGER BETWEEN 0 AND 3500 STROKES PER MINUTE, PROVIDING PRECISE CO

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Milwaukee Electric Tool Corp. #2737-20