Milwaukee Tool

Extreme Thick Metal Compact Band Saw Blade 3PK

Milwaukee Tool Extreme Thick Metal Compact Band Saw Blade 3PK 48-39-0609
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Length: 2 ft. 11-3/8"
  • Width: 1/2"
  • Teeth per Inch: 8/10
  • Thickness: 0.020"
  • Material: Bi-metal
  • Tooth Type: Variable
  • Grade: Matrix II
See full product details
$27.47
Pk of 3, $9.16/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Milwaukee Tool #48-39-0609 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Length: 2 ft. 11-3/8"
  • Width: 1/2"
  • Teeth per Inch: 8/10
  • Thickness: 0.020"
  • Material: Bi-metal
  • Tooth Type: Variable
  • Grade: Matrix II
  • For Use With Saw Type: Portable Band Saws
  • Item: Portable Band Saw Blade
  • Application: Cutting Machinable Metal, Stainless Steel, Pipe, Tubing and Solids
  • For Use With: Portable Band Saw
  • Blade Series: Extreme Metal
  • Materials Cut: Aluminum and Soft Alloys, Steel and Steel Alloys
  • Blade Length: 35 3/8 in
  • Metal Cutting Type: Solid Stock
  • Blade Material: Bi-Metal
  • Blade Thickness: 0.02 in
  • Tip Material: Metal
  • Primary Material Application: Stainless Steel
  • Blade Width: 1/2 in
  • Country of Origin (subject to change): United States

Description

Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 35 3/8 in, Teeth per Inch 8/10, Blade Series Extreme Metal, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Metal Cutting Type Solid Stock, Package Quantity 3

Reviews of Milwaukee Tool #48-39-0609

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.