Milwaukee

Fixed Position Electromagnetic Drill Press w/3/4" Motor

Milwaukee Fixed Position Electromagnetic Drill Press w/3/4" Motor 4210-1
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Magnetic Drill Press
  • Voltage: 120V AC
  • Drill Travel: 9 in
  • Capacity Steel: 3/4 in
  • No Load RPM: 350
  • Amps: 11.5 A
  • Drill Point Pressure: 1,670 lb
See full product details
$1,389.48

Subtotal: $1,389.48

Milwaukee #4210-1 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Magnetic Drill Press
  • Voltage: 120V AC
  • Drill Travel: 9 in
  • Capacity Steel: 3/4 in
  • No Load RPM: 350
  • Amps: 11.5 A
  • Drill Point Pressure: 1,670 lb
  • Magnet Type: Electro
  • Overall Height: 20 1/2 in
  • Corded/Cordless: Corded
  • Includes: 6-ft Safety Chain, Mfr. No. 48-66-2085 Chuck and Mfr. No. 48-66-3160 Key
  • Motor HP: 2 hp
  • Motor Stock No. Included: 6Z291
  • Tool Weight: 62.0 lb
  • Tap Size Capacity: 1 in
  • Chuck Size: 3/4 in
  • Corded/Banded: Corded
  • Reversible: Yes
  • Features: Forward/Reverse Electronic Feedback Speed Control, Line Lock Out, Soft Start
  • Motor Base No. Included: 6Z361
  • Tool Length: 15 in
  • Drill to Center From Base: 5 3/32 in
  • Base Type: Fixed
  • Phase: Single-Phase
  • Overall Length: 15 in
  • Chuck Style: Keyed
  • Drill Base Model Included: 4202
  • Number of Pieces: 2
  • Power Down Feed Included: Yes
  • Drilling Capacity in Steel: 3/4 in
  • Coolant System: No
  • Tapping Capacity in Aluminum: 1"-14
  • Application: Drilling
  • Current: 12.5 A
  • Drilling Capacity in Cast Iron: 3/4 in
  • Maximum Core Bit Compatibility: 3/4 in
  • Drilling Capacity in Wood: 3/4 in
  • Spindle Travel: 9 in
  • Power Source: Corded
  • Drilling Capacity in Masonry: 3/4 in
  • Tapping Capacity in Cast Iron: 1"-14
  • Tapping Capacity in Steel: 1"-14
  • Maximum Spindle Speed: 350 RPM
  • Drill Motor Model Included: 4262-1
  • Tapping Capacity in Wood: 1"-14
  • Number of Spindle Speeds: 1
  • Variable Speed: No
  • Tapping Capacity in Masonry: 1"-14
  • Tool Style: Large
  • Cord Length: 9 ft
  • Tapping Compatible: Yes
  • Var. Speed: Single Speed
  • Spindle Speed: 350 RPM
  • Maximum Working Speed: 350 RPM
  • Drilling Capacity in Aluminum: 3/4 in
  • Country of Origin (subject to change): United States

Description

The Milwaukee 4210-1 Fixed Position Electromagnetic Drill Press is a high-quality machine that offers precision, power and durability. The fixed position drill press features forward/reverse electronic feedback speed control, line lock out and soft start. This electromagnetic drill press has a 2 hp motor with a 3/4" capacity steel chuck. It also has an RPM of 350 no load and corded/cordless capability. With an overall height of 20 1/2 in., the drill press has a 5 3/32 in. drilling depth from base to center. The Milwaukee 4210-1 Fixed Position Electromagnetic Drill Press is built for accuracy and reliability, making it the perfect tool for your next project.

Reviews of Milwaukee #4210-1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.