20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Flat Chisel, 12 In, SDS Max

MILWAUKEE | Zoro #: G5114733 | Mfr #: 48-62-4079

$8.50 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Milwaukee #48-62-4079 Specifications

Zoro #: G5114733 Manufacturer #: 48-62-4079
For Use With: Any SDS Max Hammer Overall Length (In.): 12
Application: General Chipping an Breaking Item: Flat Chisel
Blade Width (In.): 1 Shank Type: SDS Max
Length (In.): 12 Country of Origin (subject to change): Germany

Description

Select demolition hammer accessories from leading suppliers, including Ajax Tool Works, DeWalt, Makita, Bosch, Milwaukee, and Westward Here are some important details for Milwaukee Flat Chisel. For Use With: Any SDS Max Hammer, Application: General Chipping an Breaking, Shank Type: SDS Max.

Reviews of Milwaukee #48-62-4079