Milwaukee
Fleece Dust Bags, PK3
- Zoro #: G7797009
- Mfr #: 49-90-2016
Tap to zoom
Hover or click to zoom
$16.13
pkg. of 3 ($5.38/ea)
- Promotion Restriction: Not eligible for promotion
- Item: Fleece Dust Bags
- Length: 15 1/2 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.13
Milwaukee #49-90-2016 Specifications
- Zoro #: G7797009
- Mfr #: 49-90-2016
- Promotion Restriction: Not eligible for promotion
- Item: Fleece Dust Bags
- Length: 15 1/2 in
- Height: 1/4 in
- Bag Material: Fleece
- Fits Vacuum Brand: Milwaukee
- Bag Filtration Type: Standard
- Bag Product Grouping: Vacuum Bag
- Fits Vacuum Models: Mfr. No. 0960-20, Mfr. No. 0970-20
- Bag Pickup Type: Wet/Dry
- Filter Efficiency: 85% at 0.3 to 0.5 microns
- Ply Count: 5-Ply
- Width/Diameter: 7 1/2 in
- For Vacuum Type: Shop Vacuum
- Bag Reusability: Non-Reusable
- Length (Straight Wireway): 15 1/2 in
- Country of Origin (subject to change): China
Description
Vacuum Bag, Fits Vacuum Brand Milwaukee, Fits Vacuum Models Mfr. No. 0960-20, 0970-20, Bag Filtration Type Standard, Bag Material Fleece, Bag Pickup Type Wet/Dry
Reviews of Milwaukee #49-90-2016
Explore more
- EUREKA Genuine Sanitaire Y Bags Excalibur 6400 Type Vac 58183A OEM [27 Bags] 27 Eur Y Gen Dust
- CLEANBREEZE Filter Bag, Non-reusable, PK6 D211-5500
- ENVIROCARE Replacement Vacuum Bag for 52318AA / 817SW / 54921 (2 Pack) EurBag_C_EV_Dust_6-3
- DVC Riccar Simplicity Type F Micro Allergen Vacuum Cleaner Bags [ 12 413132
- HOOVER Style Y Cloth Bags Type Vac HEPA Filtration Windtunnel T2 AH10040 75 Bags A856
- DVC Eureka Style L 61715A Micro Allergen Vacuum Cleaner Bags [ 9 Bag 469904
- EUREKA Sanitaire U Bags Bravo II, Powerline, 54310, 54918 Type Vac [27 Bags] 27 Eur U Dust
- DAYTON Vacuum Bag, PK5 61HW09
- DVC Riccar Simplicity Type H HEPA Vacuum Cleaner Bags SimBag_H_DVC_Plus_12
- DVC Eureka Style T Micro Allergen Vacuum Cleaner Bags 469866
- Milwaukee Vacuum Bags