Milwaukee
Foam Wet Filter
- Zoro #: G7781554
- Mfr #: 49-90-2015
Tap to zoom
Hover or click to zoom
$16.13
- Promotion Restriction: Not eligible for promotion
- For Vacuum Type: Shop Vacuum
- Filter Product Grouping: Cartridge Filter
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.13
Milwaukee #49-90-2015 Specifications
- Zoro #: G7781554
- Mfr #: 49-90-2015
- Promotion Restriction: Not eligible for promotion
- For Vacuum Type: Shop Vacuum
- Filter Product Grouping: Cartridge Filter
- Fits Vacuum Brand: Milwaukee
- Fits Vacuum Models: 0880-20, 0960-20, 0970-20
- Filtration Type: Standard
- Filter Pickup Type: Wet
- Filter Material: Foam
- Height: 4 39/64 in
- Item: Cassette Filter
- Length: 5 7/64 in
- Filter Reusability: Reusable
- Width/Diameter: 5 1/8 in
- Filter Efficiency: Large Debris Only
- Length (Straight Wireway): 5 7/64 in
- Country of Origin (subject to change): China
Description
The MILWAUKEE® Foam Wet Filter is optimized for wet pickup applications. The foam material allows water through but deflects and stops debris from getting into the motor. This protects the motor from debris and increases the tool’s life. This filter is compatible with Milwaukee wet/dry vacuums 0880-20, 0960-20, and 0970-20.
Reviews of Milwaukee #49-90-2015
Explore more
- MILWAUKEE HEPA Filter 49-90-1900
- MILWAUKEE HEPA Filter Replacement 49-90-2012
- MILWAUKEE 3" Replacement Filters (2-Pack) 49-90-1950
- MILWAUKEE Fleece Dust Bags (5PK) - 6 Gallon 49-90-1979
- MILWAUKEE Large Wet/Dry Vacuum HEPA Filter 49-90-1977
- ENVIROCARE EnviroCare Dirt Devil Aspire 084590 F22 Vacuum Cleaner Filter 953 (1 Filter) na
- ENVIROCARE TVP Replacement for Eureka Stick Vac 96F, 169 Vacuum Cleaner Filter # F275 STK Quick Series 96B,12A,164B 169A
- GREATNECK Wet/Dry Vacuum, 4.5 HP, 8 Gallon, Stainless, with 6.8' Hose, Extensions, Nozzles, Cartridge Filter SL18017
- NILFISK Filter, Finger Tube 01783800
- GUARDAIR Filter, Cartridge Filter, Steel, HEPA N635H
- Milwaukee Vacuum Filters