Milwaukee

Free-Flex Work Gloves - Medium

Milwaukee Free-Flex Work Gloves - Medium 48-22-8711
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Free-Flex Work Gloves - Medium
  • Color: Red/Black
  • Finger Coverage: Full Finger
  • Palm Material: Synthetic Leather
  • Glove Hand Style: Left and Right
  • Cuff Style: Elasticated
  • ANSI/ISEA Abrasion Level: Not Rated
See full product details
$15.33

Subtotal: $15.33

Milwaukee #48-22-8711 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Free-Flex Work Gloves - Medium
  • Color: Red/Black
  • Finger Coverage: Full Finger
  • Palm Material: Synthetic Leather
  • Glove Hand Style: Left and Right
  • Cuff Style: Elasticated
  • Size: Medium
  • ANSI/ISEA Abrasion Level: Not Rated
  • Stitching Material: Polyester
  • Material: Synthetic Leather
  • Sold As: Pair
  • Insulated: No
  • Package Quantity: 1
  • Glove Features: Touchscreen Compatible
  • Includes Reinforced Thumb Crotch: Yes
  • Touchscreen Compatible: Yes
  • Size- Alpha: M
  • Hand Protection Style: Glove
  • Silicone-Free: No
  • Size- Numeric: 8
  • Oil-Resistant: No
  • Latex-Free: Yes
  • Grip Coating Material: Uncoated
  • Cuff Material: Synthetic Leather
  • Includes Double Palm: No
  • Knuckle Protection Material: Polyester
  • EN 388 Impact Rated: No
  • Glove Liner Material: Unlined
  • Anti-Static: No
  • Glove Back Color: Black/Red
  • Pairs per Package: 1
  • Reflective Backing: No
  • Palm Style: Leather
  • Glove Construction: Cut and Sewn
  • Arc Flash PPE Category: Not Applicable
  • Layered Palm Material: Synthetic Leather
  • Liner Style: Unlined
  • Color Family: Black, Red
  • Palm Material [Subhead]: Leather
  • Country of Origin (subject to change): China

Description

Work Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Red, Glove Construction Cut and Sewn, Knuckle Protection Material Polyester, Touchscreen Compatible Yes

Reviews of Milwaukee #48-22-8711

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.