SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinder, Die, 2 In

MILWAUKEE| Zoro #: G1645777| Mfr #: 5192

$252.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
No Load RPM: 21,000Tool Length: 13-1/2"Features: 1/4" Collet, (2) Wrenches, On/Off Toggle Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645777 Mfr #: 5192
No Load RPM: 21,000Tool Length: 13-1/2"
Features: 1/4" Collet, (2) Wrenches, On/Off Toggle SwitchHandle Design: Straight
Corded/Cordless: CordedVoltage: 120VAC
Includes: (1) 4.5A Die Grinder, (1) 11/16" Open End Wrench, (1) 1/2" Open End WrenchWheel Dia.: 2"
Standards: UL Listed, CSA CertifiedCollet Capacity: 1/4" to 1/8"
Amps: 4.5Switch Type: Rocker
Bearings: Ball And RollerTool Weight: 4.5 lbs.
Item: Die Hand GrinderCountry of Origin (subject to change): China

Description

Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet 2 Conductors, Features 1/4 Inch Collet, 2 Wrenches, On/Off Toggle Switch, Tool Length 13.5 Inches, Tool Weight 4.5 Pounds, Ball and Roller Bearing

Reviews