KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinder, Die, 2 In

MILWAUKEE| Zoro #: G2356627| Mfr #: 5194

$211.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
No Load RPM: 21,000
Voltage: 120VAC
Switch Type: Paddle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356627 Mfr #: 5194
No Load RPM: 21,000Voltage: 120VAC
Switch Type: PaddleStandards: UL Listed, CSA Certified
Amps: 4.5Handle Design: Straight
Tool Weight: 4.5 lbs.Features: 1/4" Collet, (2) Wrenches, On/Off Paddle Switch
Wheel Dia.: 2"Collet Capacity: 1/4"
Bearings: Ball And RollerIncludes: (1) 4.5A Die Grinder, (1) 11/16" Open End Wrench, (1) 1/2" Open End Wrench
Tool Length: 13-1/2"Corded/Cordless: Corded
Item: Die Hand GrinderCountry of Origin (subject to change): China

Description

Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors, Features 1/4 Inch Collet, 2 Wrenches, On/Off Paddle Switch, Tool Length 13.5 Inches, Tool Weight 4.5 Pounds, Ball and Roller Bearing

Reviews