BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Grinder, Die, 2 In

MILWAUKEE| Zoro #: G0415177| Mfr #: 5196

$318.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tool Length: 21-1/2"Amps: 11.0Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415177 Mfr #: 5196
Tool Length: 21-1/2"Amps: 11.0
Voltage: 120VACFeatures: 1/4" Collet, (3) Wrenches, On/Off Trigger Switch
Switch Type: TriggerBearings: Ball and Roller
Collet Capacity: 1/4" to 1/8"Tool Weight: 7.8 lb.
Wheel Dia.: 2"Handle Design: Back
No Load RPM: 14,500Includes: (1) 1" Open End Wrench, (1) 11/16" Open End Wrench, (1) 1/2" Open End Wrench
Corded/Cordless: CordedStandards: UL listed, CSA certified
Item: Die Hand GrinderCountry of Origin (subject to change): China

Description

Die Hand Grinder, 11.0 Amps, No Load RPM 14,500, Wheel Dia. 2 In., Corded/Cordless Corded, Collet Capacity 1/4 In. to 1/8 In., Handle Design Back, Bearings Ball and Roller, Switch Type Trigger, Features 1/4 In. Collet, (3) Wrenches, On/Off Trigger Switch, Tool Length 21-1/2 In., Tool Weight 7.8 lb., Voltage 120VAC

Reviews