Grinder, Straight, 3 In

MILWAUKEE| Zoro #: G1888625| Mfr #: 5211

$331.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACSwitch Type: TriggerArbor Hole: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888625 Mfr #: 5211
Voltage: 120VACSwitch Type: Trigger
Arbor Hole: 3/8"Amps: 11.0
Corded/Cordless: CordedIncludes: (1) 1" Wrench, (1) 3" x 1/2" Grinding Wheel, (1) 9/16" Wrench, (1) Wheel Guard
Tool Weight: 7.8 lb.Item: Straight Hand Grinder
No Load RPM: 14,500Bearings: Ball and Roller
Tool Length: 21"Features: Wing Nut Fastener, Wheel Guard, (2) Wrenches, Wheel Size 3" dia. x 1/2" Thick x 3/8" Arbor
Handle Design: StraightWheel Dia.: 3"
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): China

Description

3 In. Straight Hand Grinder, 11.0 Amps @ 120V, No Load RPM 14,500, Wheel Dia. 3 In., Ball and Roller Bearings, 8 ft. 2 Conductor Cord, Wing Nut Fastener, Wheel Guard, 2 Wrenches, Wheel Size 3 In. Dia. x 1/2 In. Thick x 3/8 In. Arbor, Tool Length 21.0 In., Tool Weight 7.8 lb., Standards UL Listed, CSA Certified

Reviews