Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Grinder, Straight, 6 In

MILWAUKEE| Zoro #: G1613884| Mfr #: 5243

$378.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tool Length: 22"Amps: 15.0Features: Clamp Nut, Wheel Guard, (2) Wrenches, Wheel Size 6" dia. x 1" Thick x 5/8" Arbor, 6" Grinding Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613884 Mfr #: 5243
Tool Length: 22"Amps: 15.0
Features: Clamp Nut, Wheel Guard, (2) Wrenches, Wheel Size 6" dia. x 1" Thick x 5/8" Arbor, 6" Grinding WheelSwitch Type: Trigger
Bearings: Ball and RollerVoltage: 120VAC
Includes: (1) 1-1/16" Wrench, (1) Grinding Wheel, (1) Spanner Wrench, (1) Wheel GuardTool Weight: 16.5 lb.
Wheel Dia.: 6"Handle Design: Straight
No Load RPM: 5500Corded/Cordless: Corded
Standards: UL listed, CSA certifiedItem: Straight Hand Grinder
Country of Origin (subject to change): China

Description

Straight Hand Grinder, 15.0 Amps, No Load RPM 5500, Wheel Dia. 6 In., Corded/Cordless Corded, Handle Design Straight, Bearings Ball and Roller, Switch Type Trigger, Features Clamp Nut, Wheel Guard, (2) Wrenches, Wheel Size 6 In. dia. x 1 In. Thick x 5/8 In. Arbor, 6 In. Grinding Wheel, Tool Length 22 In., Tool Weight 16.5 lb., Voltage 120VAC

Reviews