Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Ground Rod Driver, 9-3/4 In

  • Zoro #: G5114934
  • Mfr #: 48-62-3070

$51.53

  • Length (In.): 9-3/4
  • Overall Length (In.): 9-3/4
  • Hex (In.): 3/4
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Milwaukee #48-62-3070 Specifications

  • Zoro #: G5114934
  • Mfr #: 48-62-3070
Length (In.): 9-3/4 Overall Length (In.): 9-3/4
Hex (In.): 3/4 For Use With: Any 3/4 Hex Hammer
Shank Type: Hex Application: Drives 5/8" and 3/4" Diameter Ground Rods
Item: Ground Rod Driver Country of Origin (subject to change): United States

Description

Maintain optimum demolition hammer performance with a demolition hammer accessory like grease and the proper oil. Take a look at the features for Milwaukee Ground Rod Driver. For Use With: Any 3/4 Hex Hammer, Application: Drives 5/8" and 3/4" Diameter Ground Rods, Shank Type: Hex.

Reviews of Milwaukee #48-62-3070