Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hacksaw Blade Pk10

  • Zoro #: G0073571
  • Mfr #: 48-43-0620

$12.66 ($1.27/unit)

Details
  • Blade Length: 12"
  • Features: Super-tough blades outlast conventional blades, which means fewer blade changes
  • Package Quantity: 10
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #48-43-0620 Specifications

  • Zoro #: G0073571
  • Mfr #: 48-43-0620
Blade Length: 12" Features: Super-tough blades outlast conventional blades, which means fewer blade changes
Package Quantity: 10 Thickness (In.): 0.025
Characteristics: Super-tough blades outlast conventional blades, which means fewer blade changes Length (In.): 12
Blade Thickness: 0.025" Teeth per Inch: 24
Hand Saw Application: Metal Blade Width: 1/2"
Nonsparking: No Application: Ideal for cutting heavy bars, large sections of steel, aluminum and large-diameter hard materials. Fits most 12" hack saw frames
Material: Bi-metal Width (In.): 1/2
Item: Hacksaw Blade Country of Origin (subject to change): United States

Description

Take a look at the features for Milwaukee Hacksaw Blade. Material: Bi-metal.

Reviews of Milwaukee #48-43-0620