KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" L Hackzall(TM) Blade, 5 pk.

MILWAUKEE| Zoro #: G1751391| Mfr #: 49-00-5410

$7.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw Blade
Back: Tapered
Application: Electrical, Plumbing and Maintenance/Repair
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751391 Mfr #: 49-00-5410
Item: Reciprocating Saw BladeBack: Tapered
Application: Electrical, Plumbing and Maintenance/RepairHeight: 3/4"
Length: 4"Shank: 1/2" Universal
Material: Bi-metalTeeth per Inch: 10
Primary Saw Application: General PurposeCountry of Origin (subject to change): United States

Description

Hackzall(TM) Blade, Wood, Metal, Plastic, Voltage -, For Use With G0533601 12 Volt Hackzall Kit, Battery Number -, Battery Capacity (AH) -, 4 In. Length, Includes -, Package Quantity 5

Reviews