KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hammer, Demolition

MILWAUKEE| Zoro #: G0455497| Mfr #: 5337-21

$903.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Side Handle, Carrying Case
Item: Demolition Hammer Kit
Corded/Cordless: Corded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455497 Mfr #: 5337-21
Includes: Side Handle, Carrying CaseItem: Demolition Hammer Kit
Corded/Cordless: CordedAmps: 14.0
Blows per Minute: 975 to 1950Handle Type: D-Handle
Tool Length: 27-1/2"Demolition Tool Product Grouping: Demolition Hammer Kits
Tool Weight: 27.8 lb.Drive System: 3/4" Hex
Voltage: 120VACFeatures: Service Reminder Light, Steel Bit Holder, Trigger Lock Switch
Impact Energy: 19.9 ft.-lb.Country of Origin (subject to change): Czechia

Description

Demolition Hammer, Volts 120, Amps 14.0, Impact Energy 19.9 ft lb, Blows per Minute 975 to 1950, Drive System 3/4 In Hex, Service Reminder Light, Steel Bit Holder, Handle Type Ergonomic Spade D with Soft Grip, Tool Length 31 In, Tool Weight 45 lb, Standards UL/CSA, Switch Type Trigger With Lock On, Multi Position Holder, Includes Side/Rear Handle And Plastic Carrying Case

Reviews