Skip to Main Content
customer-service Help
Milwaukee

Hammer Drill, 18.0V, 1/2" Chuck Size

Milwaukee Hammer Drill, 18.0V, 1/2" Chuck Size 2806-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$219.00
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18.0 V
  • Chuck Size: 1/2 in
See full product details
This item ships free.
Total: $219.00

Milwaukee #2806-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18.0 V
  • Chuck Size: 1/2 in
  • Battery Capacity: 5.0Ah
  • Includes: Belt Clip, Bit Holder, Side Handle
  • Brushless Motor: Yes
  • Max. Torque: 1,200 in-lb
  • Battery Included: No
  • Clutch Style: Adjustable
  • Tool Length: 4 5/8 in
  • Battery Pack Replacement: 38XJ03
  • Included Charger: No
  • Item: Cordless Hammer Drill
  • Charger Replacement: 23Y581
  • Green Environmental Attribute: Product is Rechargeable
  • Cordless Tool Battery Type: Li-Ion
  • Tool Weight: 4.6 lb
  • Blows per Minute: 0 to 32,000
  • Series: M18™
  • No Load RPM: 0 to 2000
  • Features: LED Light
  • Handle Type: T-Handle
  • Max. Power: Not Specified
  • Corded/Cordless: Cordless
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

The M18™ FUEL™ 1/2 in. Hammer drill with ONE-KEY™ is the industry's most powerful drill, delivering up to 60% more power, up to 1.5 in. Shorter length and up to 2X faster speed under heavy load. The POWERSTATE™ brushless motor produces 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length, this is the most compact drill in its class, allowing better access in tight spaces. REDLINK Plus™ intelligence ensures maximum performance while protecting from overloads, heating and over-discharge. The M18™ REDLITHIUM™ battery packs (not included) deliver more work per charge and more work over the life of the packs than competitors. The best-in-class all-metal ratcheting chuck provides increased bit strength and corrosion resistance. With ONE-KEY™, users gain the ability to customize, track and manage their tool. Anti-kickback technology increases control in bind-up situations and reduces unwanted shut-downs, with the added benefit of sensitivity control and ability to turn on and off based on application. Using the tool's tracking functionality, if ever lost or stolen, lock it out to protect your investment.

Reviews of Milwaukee #2806-20