Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hammer Drill Kit, 1/2", 7.5A, 0-40,000bpm

  • Zoro #: G1509094
  • Mfr #: 5378-21
Milwaukee Hammer Drill Kit, 1/2", 7.5A, 0-40,000bpm 5378-21
Milwaukee Hammer Drill Kit, 1/2", 7.5A, 0-40,000bpm 5378-21
$147.99
  • Promotion Restriction: Not eligible for promotion
  • Tool Weight: 6.0 lb
  • No Load RPM: 0 to 1350/0 to 2500
See full product details
This item ships free.

Milwaukee #5378-21 Specifications

  • Zoro #: G1509094
  • Mfr #: 5378-21
Promotion Restriction: Not eligible for promotion Tool Weight: 6.0 lb
No Load RPM: 0 to 1350/0 to 2500 Features: Hammer with Rotation or Rotation Only, Self Stop Brush System, Trigger Speed Control
Corded/Banded: Corded Chuck Size: 1/2 in
Drill Chuck Type: Keyed Blows per Minute: 0 to 20,000/0 to 40,000
Tool Length: 13 in Includes: Case, Chuck Key, Depth Gauge, Side Handle
Voltage: 120V AC Cutting Capacity: 1-3/4 in (Wood), 1/2 in (Steel), 3/4 in (Concrete)
Corded/Cordless: Corded Amps: 7.5 A
Item: Hammer Drill Kit Reversing: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The power to drill 1/2 in. holes in concrete. The versatility to excel at wood and steel applications. This powerful 7.5 amp, 1/2 in. hammer drill features dual trigger speed control in two ranges, with more power for the toughest applications or more speed and less torque for lighter applications. Use it for drilling in wood with flat boring bits, hole saws, auger bits and Selfeed bits, or in steel with twist bits and in concrete with percussion bits. The removable side handle helps set the depth rod for pre-set hole drilling. The heavy-duty metal gear case withstands daily jobsite use, yet the drill’s lightweight, balanced pistol-grip design reduces fatigue during a long work day. The kit includes a durable carrying case.

Reviews of Milwaukee #5378-21