customer-service Help
Milwaukee

HAMMERVAC Filter

Milwaukee HAMMERVAC Filter 49-90-2306
Tap to zoom
Hover or click to zoom
$61.99
pkg. of 3 ($20.66/ea)
  • Promotion Restriction: Not eligible for promotion
  • For Use With: Mfr. No. 2306-20, 2306-22
  • Length: 4 3/4 in
See full product details
Orders over $75 ship free.

Total: $61.99

Milwaukee #49-90-2306 Specifications

  • Promotion Restriction: Not eligible for promotion
  • For Use With: Mfr. No. 2306-20, 2306-22
  • Length: 4 3/4 in
  • Includes: (3) HEPA Filters
  • Item: Cartridge Filter
  • Height: 2 1/2 in
  • For Vacuum Type: Shop Vacuum
  • Filter Pickup Type: Dry
  • Filter Efficiency: 99.97% at 0.3 micron
  • Filter Reusability: Non-Reusable
  • Width/Diameter: 8 3/4 in
  • Filter Material: Paper
  • Fits Vacuum Models: 2306-20, 2306-22, 2712-22DE, 2715-22DE
  • Filtration Type: HEPA
  • Filter Product Grouping: Cartridge Filter
  • Fits Vacuum Brand: Hammervac
  • Length (Straight Wireway): 4 3/4 in
  • Country of Origin (subject to change): China

Description

For use with M12TM HAMMERVACTM.

Reviews of Milwaukee #49-90-2306