Milwaukee Hand Trucks
P-Handle Truck, with 10", Solid Tires
Mfr # DC47118
Zoro # G6285399
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 50-1/2"
- Overall Width 17-1/4"
- Load Capacity 800 lb
- Wheel Type Solid Rubber
Explore More Products
- MILWAUKEE HAND TRUCKS Convertible Truck, 4 in 1 DC60137
- MILWAUKEE HAND TRUCKS Convertible Truck, with Solid Platform DC30087
- MILWAUKEE HAND TRUCKS Milwaukee D-Handle Hand Truck W/ Pneumatic Wheels, 800 Lb. Capacity, Black 30019
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Solid Tires DC47132
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate DC30029
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Solid Rubber Wheels - 600 Lb. Capacity 35080
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck 48866 - P-Handle - Pneumatic Wheels - 800 Lb. Capacity - Red 48866
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 15", Pneumatic Tires DC49977
- MILWAUKEE HAND TRUCKS Milwaukee Heavy Duty Hand Truck - P-Handle - Solid Rubber Wheels - 1000 Lb. Capacity - Red 44701
- VALU-JACK Valu-Jack GWK-VJ-LW VJ 6600 Standard Load Wheel Kit for Manual Pallet Jack - Black GWK-VJ-LW
- WILTON Milton MILS-927 Dual Chuck Truck Tire Gage- 120 PSI MILS-927
- Milwaukee Hand Trucks Hand Trucks & Dollies