Milwaukee

Heat Gun Kit, Electric Powered, 18V DC, Dual Temp. Setting, 360 Watt, Pistol Handle

Milwaukee Heat Gun Kit,  Electric Powered,  18V DC,  Dual Temp. Setting,  360 Watt,  Pistol Handle 2688-21, 48-11-1820
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Heat Gun Kit
  • Power Source: Electric
  • Voltage: 18V DC
  • ESD Safe: No
  • Temp. Settings: Dual
  • Temperature Range: 0 Degrees to 875 Degrees F
  • Air Volume: 6.0 cfm
See full product details
$451.41

Subtotal: $451.41

Milwaukee #2688-21, 48-11-1820 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Heat Gun Kit
  • Power Source: Electric
  • Voltage: 18V DC
  • ESD Safe: No
  • Temp. Settings: Dual
  • Temperature Range: 0 Degrees to 875 Degrees F
  • Air Volume: 6.0 cfm
  • Watts: 360
  • Heat Gun Handle Style: Pistol
  • Switch Type: Trigger
  • Heat Control Switch: Buttons
  • Standards: UL Listed
  • Heating Element Material: Coiled Wire
  • Case Included: Yes
  • Amps AC: 5.0
  • Temp. Lock: No
  • LCD Display: No
  • Application: General Purpose
  • Includes: Charger, 3/8 in Concentrator Nozzle, Hook Nozzle, 5A Battery
  • Stand Included: No
  • Corded/Cordless: Cordless
  • Brushless Motor: No
  • Number of Temperature Settings: 2
  • Overall Width: 2 5/8 in
  • Number of Batteries Included: 2
  • Maximum Temperature: 875 Degrees F
  • Maximum Air Flow: 6 cfm
  • Nozzles Included: Yes
  • Charger Included: No
  • Battery Model No.: 48-11-1820, 48-11-1850
  • Tool Weight: 1.7 lb
  • Temperature Lock: No
  • Temperature Settings: Variable
  • Minimum Temperature: 0 Degrees F
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries
  • Battery Series: M18
  • Battery Capacity: (2) 5 Ah
  • Features: All Weather Performance, Compact, Guarded Nozzle, LED Light, REDLINK Intelligence, Versatility
  • Overall Length: 6 3/8 in
  • Nozzle Type: Guarded
  • Number of Pieces: 3
  • Series: M18
  • Overall Height: 7 7/8 in
  • Country of Origin (subject to change): Multiple

Description

Heat Gun Kit, Voltage 18V DC, Maximum Temperature 875 Degrees F, Minimum Temperature 0 Degrees F, Temperature Range 0 Degrees to 875 Degrees F, Air Volume 6 cfm, Temperature Settings Variable, LCD Display No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity (2) 5 Ah, Battery Model No. 48-11-1820, 48-11-1850, Battery Series M18, Number of Batteries Included 2, Charger Included No, Power Source Cordless, Stand Included No

Reviews of Milwaukee #2688-21, 48-11-1820

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.