Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2393-3X
Zoro #
G8508184
UPC #
045242338740
Country of Origin
China
Dimensions
Size
3XL
Length
31"
Sleeve Length
38 1/4 in
Fits Chest Size
60"
Details
Item
Heated Jacket Kit
Color
Camouflage
Material
Polyester
Closure Type
zipper
Gender
Men's
Includes
Battery (38D763) and Battery Charger (2XKZ7)
Charger Included
Yes
Number of Inside Pockets
2
Heat Setting
3
Number of Outside Pockets
3
Battery Included
Yes
Insulated
Yes
Lining Material
Fleece
Battery Voltage
12
Description
Heated Jacket Kit, Size 3XL, Length 31 in, Material Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Realtree Xtra(TM) Camo, Heating Time Up to 6 hr
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.