- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Workwear and Protective Clothing
- /
- Heated Clothing
- /
- Heated Jackets & Coats
- /
- M12™ Women's Heated AXIS™ Jacket Kit Black Large
Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
M12™ Women's Heated AXIS™ Jacket Kit Black Large (Discontinued)
Mfr # 234B-21L
Zoro # G205909723
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Battery System M12
- Garment Type Jacket
- Lining Material 100% Polyester
- Style Axis Jacket
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
234B-21L
-
Zoro #
G205909723
- UPC # 045242658411
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | L |
Length | 25 1/2 in |
Maximum Chest Size | 39 in |
Minimum Chest Size | 37 in |
Size-Body Type | Regular |
Sleeve Length | 24 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Battery System | M12 |
Garment Type | Jacket |
Lining Material | 100% Polyester |
Style | Axis Jacket |
Gender | Women's |
Battery Voltage | 12 V |
Color | Black |
Insulated for Cold Conditions | Yes |
Number of Outside Pockets | 5 |
Heated Areas | Back, Chest, Shoulders |
Series | Milwaukee M12(TM) AXIS(TM) |
Front Closure Type | Zipper |
Heating Time | Up to 12 hrs |
Includes Lining | Yes |
Includes Hood | Yes |
Hood Style | None |
Material | 100% Polyester |
Item | Heated Jacket Kit |
Includes Charger | Yes |
Heat Settings | 3 |
Includes Battery | Yes |
Includes Removable Liner | No |
Replacement Charger Number | 437V33 |
Hood Features | No Hood |
Fabric Weight | 210 g/sq m |
Wind-Resistant | Yes |
Standards | UL Listed |
Includes | Battery |
Pattern | No Pattern |
Water-Resistant | Yes |
Replacement Battery Number | 49JV07 |
Cuff Style | Hemmed |
Number of Batteries Required | 1 |
Temperature Rating | 0 to 47 Degrees C |
Zipper Material | Plastic |
Number of Inside Pockets | 0 |
Insulation Material | Polyester |
Features | Front or Back Battery Placement, High-Wear Zone Reinforcement |
Number of Pockets | 4-6 |
# of Pockets | 5 |
Total Pockets | 5 ; 0 |
Description
Heated Jacket Kit, Garment Type Jacket, Style Axis Jacket, Size L, Maximum Chest Size 39 in, Minimum Chest Size 37 in, Hood Style None, Includes Hood Yes, Length 25 1/2 in, Front Closure Type Zipper, Material 100 Percent Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material 100 Percent Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 5, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 12 hrs, Battery System M12
Documents & Resources
- Hazardous material