Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Women's Black Heated Jacket , S , 12V

  • Zoro #: G6616272
  • Mfr #: 233B-21S
$219.00
  • Promotion Restriction: Not eligible for promotion
  • Heating Time: Up to 8 hr
  • Gender: Women's
See full product details
This item ships free.

Milwaukee #233B-21S Specifications

  • Zoro #: G6616272
  • Mfr #: 233B-21S
Promotion Restriction: Not eligible for promotion Heating Time: Up to 8 hr
Gender: Women's Hood Style: None
Length: 22 in Heat Setting: 3
Number of Pockets (Inside): 2 Style Number: 233B
Lining Material: Polyester Material: Polyester
Charger Replacement: 437V33 Charger Included: Yes
Outerwear Primary Color: Black Battery Included: Yes
Item: Heated Jacket Fits Chest Size: 33 in to 35 in
Insulated: Yes Outerwear Style: Jacket
Color: Black Standards: UL Listed
Replacement Battery: 38D763 Size: S
Number of Batteries: 1 Number of Pockets (Outside): 3
Closure Type: zipper Battery Voltage: 12V
Number of Outside Pockets: 3 Number of Inside Pockets: 2
Corded/Cordless: Cordless Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water resistance to survive the elements.

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #233B-21S