- Home
- /
- Janitorial & Cleaning Supplies
- /
- Vacuums & Steamers
- /
- Vacuum Accessories
- /
- HEPA Dry Filter Kit (2-Pack) - M18 Compact Vacuum
Milwaukee
HEPA Dry Filter Kit (2-Pack) - M18 Compact Vacuum
- Zoro #: G7781116
- Mfr #: 49-90-1951
Tap to zoom
Hover or click to zoom
$25.96
pkg. of 2 ($12.98/ea)
- Promotion Restriction: Not eligible for promotion
- Length: 3 3/4 in
- Height: 3 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.96
Milwaukee #49-90-1951 Specifications
- Zoro #: G7781116
- Mfr #: 49-90-1951
- Promotion Restriction: Not eligible for promotion
- Length: 3 3/4 in
- Height: 3 in
- Fits Vacuum Brand: Milwaukee
- For Vacuum Type: Shop Vacuum
- Efficiency: HEPA
- For Use With: Mfr. No. 0882-20
- Item: Cartridge Filter
- Width/Diameter: 3 3/4 in
- Filter Reusability: Reusable
- Filtration Type: HEPA
- Fits Vacuum Models: 0882-20, M18
- Filter Product Grouping: Cartridge Filter
- Filter Efficiency: 99.97% at 0.3 micron
- Filter Pickup Type: Dry
- Filter Material: Cloth
- Length (Straight Wireway): 3 3/4 in
- Country of Origin (subject to change): Viet Nam
Description
Milwaukee HEPA dry filter kit (2 pack) works on the M18 compact vacuum (0882-20).
Reviews of Milwaukee #49-90-1951
Explore more
- MILWAUKEE Hose 43-75-0300
- MILWAUKEE AIR-TIPâ„¢ 2-in-1 Utility Brush Tool 49-90-2028
- MILWAUKEE Dry Coring Dust Extraction Attachment 5319-DE
- MILWAUKEE AIR-TIPâ„¢ 3-in-1 Crevice and Brush Tool 49-90-2023
- MILWAUKEE Vacuum Adapter 49-90-2018
- DIRT DEVIL Vac Belt Style 15 Pk2 3-SN0220-001
- DELFIN INDUSTRIAL Round Brush, 3-1/2" D, Color Coded, FDA TA.1008.0000
- PROTEAM Turbo Brush 1.25 Wand Tool Kit 100135
- FIT ALL 1.25 Cen-Tec Systems 38903 Flexible Crevice Tool, 36" 38903
- NILFISK Extension Wand, Aluminum, 36" L 118130500
- Milwaukee Vacuum Accessories